Shop All Stainless Steel Foil Rolls
Zoro Select
Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft
Mfr # 4UGL1
Zoro # G1267813
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 309
- Width 24 in
- Typical Tensile Strength (PSI) 75,000 psi
- Thickness 0.002 in
- Length 10 ft
Product Information
- Brand Zoro Select
- MFR # 4UGL1
- Zoro # G1267813
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Width | 24 in |
Length | 10 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Roll Length | 10 ft |
Overall Width | 24 in |
Description
Stainless Steel Foil, Stainless Steel, 309, Length Type Roll, Rectangle, 10 ft Roll Length, Length Tolerance +/-0.100 in, 24 in Overall Width, Width Tolerance +/-0.010 in, 0.002 in Thickness, Thickness Tolerance +/-0.100 in, Fabrication Hot Rolled, Maximum Temperature 2,000 Degrees F, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Plain, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, B85 Rockwell Hardness, Includes Material Certificate No, Standards A240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-354)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft (4UGN1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx12 In W, 100 Ft (4UGK8)
- Zoro Select Stainless Steel Foil Rolls