Shop All Stainless Steel Foil Rolls
Zoro Select
Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft
Mfr # 4UGK2
Zoro # G2276714
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Typical Tensile Strength (PSI) 75,000 psi
- Thickness 0.002 in
- Length 10 ft
- Temper Soft
Product Information
- Brand Zoro Select
- MFR # 4UGK2
- Zoro # G2276714
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Width | 12 in |
Length | 10 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Roll Length | 10 ft |
Overall Width | 12 in |
Description
Stainless Steel Foil, Stainless Steel, 304, Length Type Roll, Rectangle, 10 ft Roll Length, Length Tolerance +/-0.100 in, 12 in Overall Width, Width Tolerance +/-0.010 in, 0.002 in Thickness, Thickness Tolerance +/-0.100 in, Fabrication Hot Rolled, Maximum Temperature 2,000 Degrees F, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Plain, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, B92 Rockwell Hardness, Includes Material Certificate No, Standards ASTM 666
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- ZORO SELECT Black ABS Rectangle Stock 1 ft L (PS-ABSB-64)
- FILM-GARD Film Poly Clr4Mil 8X100' (625904)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.024x6x121)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Welded Grating, Smooth, 24x1in., 36in. Span (24125S100-B3)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx12 In W, 100 Ft (4UGN2)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- Zoro Select Stainless Steel Foil Rolls