Shop All Protective Packaging Foam
Zoro Select
Foam Tubing, 5 ft. L, 1" Inside dia.
Mfr # ZUSASSR-T-5
Zoro # G7274585
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 5 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 20 lb/cu ft
- Color Red
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-T-5
- Zoro # G7274585
- UPC # 193005263188
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 5 ft |
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 in |
Inside Dia. Tolerance | +/-0.100 in |
Outside Dia. Tolerance | +/-0.100 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | +/-0.100 in |
Outside Diameter Tolerance | +/-0.100 in |
Description
Silicone Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 5 to 8 psi, Outside Diameter Tolerance +/-0.100 in, Inside Diameter Tolerance +/-0.100 in, Length Tolerance +/-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC DUFFEL, GREEN CERT IMPRINT (D2006-CERT)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- Zoro Select Protective Packaging Foam