Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSAESR-117
Zoro # G7272004
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EPDM
- Length - Foam 10 ft
- Backing Type - Foam Plain
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSAESR-117
- Zoro # G7272004
- UPC # 193005196813
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 3/4 in |
Length - Foam | 10 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 3/4 in |
Length | 10 ft |
Description
EPDM Strip, Material EPDM, Shape Strip, Grade Standard, Length 10 ft, Width 3/4 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2A3, FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-97)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- STEELWORKS 12X18 26Ga Galv Sheet (11179)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.75XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/450T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/41/250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Red (1001305R)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Blue (1001328BLU)
- Zoro Select Foam Sheets