Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/8 in Thick, Red
Mfr # ZUSA731AMFS-1
Zoro # G7270629
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-1
- Zoro # G7270629
- UPC # 193005181352
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1/4 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 1/4 in |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 1/4 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Red (ZUSA731AMFS-2)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 11/16 in Thick, White (ZUSA-XPE-62)
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 1 in Thick, Charcoal/Blue (5GDA2)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, White (5GDJ4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- Zoro Select Foam Sheets