Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 3/16 in Thick, Red
Mfr # ZUSA731AMFS-7
Zoro # G7270866
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-7
- Zoro # G7270866
- UPC # 193005182175
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width | 1/2 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 1/2 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- ZORO SELECT White Acetal Copolymer Rod Stock 8 ft. L, 2" Dia. (6MDX9)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ZORO SELECT Foam Strip, Open Cell, 1 in W, 72 in L, 1 in Thick, Black (ZUSA-PU-82)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- ZORO SELECT Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Red (ZUSASSR-120)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black (1001323)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- Zoro Select Foam Sheets