Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSANSR-F-22
Zoro # G7270683
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-F-22
- Zoro # G7270683
- UPC # 193005243685
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 1 in |
Description
Neoprene Strip, Material Neoprene, Shape Strip, Grade Standard, Length 10 ft, Width 1 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 12" Width x 36" Length - Black (30-005-125)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (ZUSA-PU-155)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Natural (ZUSA-PU-232)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Blue (ZUSA-XPE-136)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- Zoro Select Foam Sheets