Shop All Foam Sheets
Zoro Select
Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/16 in Thick, Black
Mfr # ZUSA-CBPSR-215
Zoro # G3309786
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam Buna-N/PVC
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-CBPSR-215
- Zoro # G3309786
- UPC # 193005038724
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 1 in |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 10 ft, Width 1 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Blue (1001346BLU)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873150)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Charcoal (ZUSA-PU-128)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-41)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSA-EVA-8)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-19)
- Zoro Select Foam Sheets