Shop All Foam Sheets
Zoro Select
Foam Strip, Open Cell, 3/8 in W, 10 ft L, 1/8 in Thick, Black
Mfr # ZUSA-MCP-4
Zoro # G7273018
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Microcellular Polyurethane
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-4
- Zoro # G7273018
- UPC # 193005156947
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3/8 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 5/12 in |
Length | 10 ft |
Description
Polyurethane Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 10 ft, Width 5/12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-12)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, White (ZUSA-XPE-64)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-310)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-20)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-74)
- Zoro Select Foam Sheets