Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 5/8 in W, 10 ft L, 1/4 in Thick, Red
Mfr # ZUSA731AMFS-104
Zoro # G2442397
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-104
- Zoro # G2442397
- UPC # 193005181406
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 5/8 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Width | 2/3 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 2/3 in x 10 ft |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 2/3 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" To JT6 Drill Chuck Arbor (3700-0165)
- ZORO SELECT Fluorosilicone Sheet, 60A, 12"x12"x1/32 (BULK-RS-FS60-31)
- E. JAMES Sheet Rubber, 1/8, 8" X 24" Tape Neo Economy 50 (50050-1/8ETAPE)
- RANDALL 5/8In. ROUND TUBING (8 FT M-236)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/850T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-102)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, Charcoal (5GDL0)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Yellow (1001329Y)
- Zoro Select Foam Sheets