Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black
Mfr # ZUSABSR-57
Zoro # G2446055
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-57
- Zoro # G2446055
- UPC # 193005186197
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Width | 2 in |
Length Tolerance | +/-1.00 in |
Description
Buna-N Strip, Material Buna-N, Shape Strip, Grade Standard, Length 10 ft, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- ZORO SELECT clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Black (ZUSABSR-14)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 1 in Thick, Charcoal/Blue (5GDA2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Blue (ZUSA-XPE-126)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Natural (ZUSA-PU-212)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES3/4F913-P)
- Zoro Select Foam Sheets