Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, Charcoal
Mfr # 5GDL0
Zoro # G2998466
product price: $86.85
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$86.85
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Polyethylene
- Length - Foam 54 in
- Backing Type - Foam Plain
- Color - Foam Charcoal
Product Information
- Brand Zoro Select
- MFR # 5GDL0
- Zoro # G2998466
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 54 in |
Width | 4 ft |
Length Tolerance | +/-0.250 in |
Length | 4 1/2 ft |
Width Tolerance | +/-0.250 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Military Specification, Length 4 1/2 ft, Width 4 ft, Thickness 2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2.2 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 32 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None, Standards Military Spec. A-A-59136 Type 1 Class 1 Grade A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- ZORO SELECT Sheet, Aluminum, 9/100 x 6 x 12 In (83071)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 3/4 in Thick, Charcoal (5GDK3)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK2)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1 in Thick, Charcoal (5GDK5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/41/250T)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC White Sheet (156247)
- Zoro Select Foam Sheets