Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black
Mfr # ZUSAVFS6
Zoro # G7272878
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Viton
- Width - Foam 12 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSAVFS6
- Zoro # G7272878
- UPC # 193005304010
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length | 24 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Description
Viton Sheet, Material Viton, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards ASTM D1056 2B2, Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 25 Ft (ZUSA-RC-1069)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-22)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSAVFS3)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural (ZUSA-PU-185)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-314)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 1 in Thick, Charcoal (5GDG3)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red (ZUSA-XPE-154)
- ZORO SELECT Foam Strip, 7/8 in W, 72 in L, 1/16 in Thick, Black (GT 75-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/450T)
- Zoro Select Foam Sheets