Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black
Mfr # ZUSANSR-310
Zoro # G6758658
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 12 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-310
- Zoro # G6758658
- UPC # 193005242657
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Length | 24 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2C3, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.004", Pk20 (MSE004)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (BULK-RS-HPN60-63)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-308)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-350)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-97)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL01.00XOH)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-15)
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- Zoro Select Foam Sheets