Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black
Mfr # ZUSANSR-354
Zoro # G7270778
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Thickness - Foam 1 in
- Width - Foam 12 in
- Length - Foam 24 in
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-354
- Zoro # G7270778
- UPC # 193005243098
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Width | 12 in |
Length | 24 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Amber PEI Sheet Stock 48" L x 12" W x 0.063" Thick (1NRG4)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-10)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-116)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-CAC-26)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Charcoal (ZUSA-PU-98)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red (1001316R)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 60" Wide x 60" L (BULK-FGSM-AH-2)
- Zoro Select Foam Sheets