Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black
Mfr # ZUSANSR-F-203
Zoro # G7270507
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-F-203
- Zoro # G7270507
- UPC # 193005341503
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None, Flexibility Poor, Standards ASTM D1056 2C5, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (ZUSA-RC-1739)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAU5)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Black (ZUSA-XPE-80)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/85/850T)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.75XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- Zoro Select Foam Sheets