Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black
Mfr # ZUSANSR-306
Zoro # G6758484
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-306
- Zoro # G6758484
- UPC # 193005242619
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 12 in |
Width | 12 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2C3, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- ZORO SELECT Bar Grating, Serrated, 12.13inW x 1.25inH (21188R125-TRD5)
- USA INDUSTRIALS Red SBR Rubber Roll - 60A - 1/8" Thick x 36" Wide x 8 ft. Long (BULK-RS-RSBR60-80)
- ZORO SELECT Grating Clip, G-Clip, 1 1/4 H, PK50, Material: Carbon Steel (WGG-2B)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSANSR-302)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-146)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Gray (ZUSASSR-FDA-101)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X2X25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- Zoro Select Foam Sheets