Shop All Foam Sheets
Zoro Select
Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black
Mfr # ZUSA-MCP-106
Zoro # G4160755
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Microcellular
- Material - Foam Poron Microcellular Urethane
- Width - Foam 24 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-106
- Zoro # G4160755
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Length Tolerance | +/- 10% |
Width | 24 in |
Width Tolerance | +/- 10% |
Length | 24 in |
Description
Poron Microcellular Urethane Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 95 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- K&S PRECISION METALS Streamline Aluminum Tube 1/2 X 35", PK4 (1103)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- ZORO SELECT Pack Foam Sheets, 12"L, 12"W, 2.381mm, PK800 (56KZ48)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-PU-140)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow (1001308Y)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X1X50T)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- PROJECTPVC 18 in. x 24 in. x 0.236 in. Foam PVC White Sheet (159839)
- Zoro Select Foam Sheets