Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Red
Mfr # ZUSA-XPE-148
Zoro # G6917985
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
- Color - Foam Red
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-148
- Zoro # G6917985
- UPC # 193005195519
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 48 in |
Width | 24 in |
Length Tolerance | +/-1.00 in |
Length | 4 ft |
Width Tolerance | +/-1.000 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-905)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (ZUSA-XPE-146)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red (ZUSA-XPE-154)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Black (ZUSA-XPE-103)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-86)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-87)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- Zoro Select Foam Sheets