Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Blue
Mfr # 1001346BLU
Zoro # G6788677
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Plain
- Color - Foam Blue
Product Information
- Brand Zoro Select
- MFR # 1001346BLU
- Zoro # G6788677
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Length | 24 in |
Width Tolerance | +/- 0.0625 |
Width | 24 in |
Length Tolerance | +/- 0.125 |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (22537_36_0)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Black (ZUSA-XPE-78)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/4 in Thick, Black (CCNES-3/4F59-25)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 2 in Thick, Blue (5GDK4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (5GCW2)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-144)
- Zoro Select Foam Sheets