Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Red
Mfr # 1001350R
Zoro # G6496506
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Adhesive
- Color - Foam Red
Product Information
- Brand Zoro Select
- MFR # 1001350R
- Zoro # G6496506
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length | 24 in |
Length Tolerance | +/- 0.125 |
Width | 12 in |
Width Tolerance | +/- 0.0625 |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 225 Degrees F, Minimum Adhesive Temperature -34 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/32" Thick x 6" Wide x 10ft. Long (BULK-RS-E60-431)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 2 In, 3 Ft L (2HKE9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/4 in Thick, Black (CCNES-3/4F59-25)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red (ZUSA-XPE-168)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-144)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- Zoro Select Foam Sheets