Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 48 in W, 48 in L, 3/4 in Thick, Gray
Mfr # ZUSA-XPE-2
Zoro # G2448015
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 48 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-2
- Zoro # G2448015
- UPC # 193005343354
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 4 ft |
Width | 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 12"x12", 60A (BULK-RS-RCY60-7)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- ZORO SELECT Felt Sheets (BULK-FS-F7-56)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-332)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X3X50T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.38XOH)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black (ZUSA-EVA-10)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-116)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES-1/4F59-25)
- Zoro Select Foam Sheets