Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 48 in W, 48 in L, 1 in Thick, Gray
Mfr # ZUSA-XPE-3
Zoro # G2448067
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 48 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-3
- Zoro # G2448067
- UPC # 193005343361
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 4 ft |
Width | 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nylon 6/6 Rectangle Stock 1 ft L (PS-NYLB-117)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/4 in W (18S.75-36)
- ZORO SELECT Flat Stock, 0.375", 3/4" W, 6 ft. (CUREC00951)
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Yellow (1001327Y)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1 in Thick, Black (P811ULRL04.00XOH)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-113)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL00.75XOH)
- Zoro Select Foam Sheets