Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 24 in W, 24 in L, 1/2 in Thick, Gray
Mfr # ZUSA-XPE-5
Zoro # G2448119
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 24 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-5
- Zoro # G2448119
- UPC # 193005343385
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Length Tolerance | +/-1.00 in |
Width | 24 in |
Width Tolerance | +/-1.000 in |
Length | 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9219-M)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.062 Thick, 24 X 48 (SHDPENA.062-24X48)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-269)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 2 in Thick, Gray (ZUSA-XPE-8)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-44)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Red (1001313R)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (1001326)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1 in Thick, Black (P811ULRL00.75XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/8 in Thick, Black (CCNES1/8F25-25P)
- Zoro Select Foam Sheets