Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Blue
Mfr # ZUSA-FRS-115
Zoro # G2443368
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 12 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-FRS-115
- Zoro # G2443368
- UPC # 193005137793
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length | 24 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft., Black, 70A (BULK-RS-N70-864)
- ZORO SELECT Buna-N Square Cord, 5/8" CS, 5' L, 70A (ZUSA-RC-1101)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCN25-1/2PTAPE)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.00XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/411250T)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (ZUSA-XPE-163)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-F-203)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-338)
- Zoro Select Foam Sheets