Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 2 in Thick, Gray
Mfr # ZUSA-XPE-12
Zoro # G2448189
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-12
- Zoro # G2448189
- UPC # 193005343453
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length | 12 in |
Width | 12 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001325)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- ZORO SELECT Rubber Strip, Hypalon, 1/4"Th, 36"x6", 60A (BULK-RS-HPN60-62)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/4 in Thick, Black (ZUSA-EVA-11)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-99)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X2X25)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (ZUSA-PU-155)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-29)
- Zoro Select Foam Sheets