Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray
Mfr # ZUSA-XPE-9
Zoro # G2448049
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-9
- Zoro # G2448049
- UPC # 193005343422
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Length | 12 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Natural (ZUSA-PU-235)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (ZUSA-XPE-111)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue (ZUSA-FRS-104)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Red (1001315R)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001318R)
- Zoro Select Foam Sheets