Shop All Protective Packaging Foam
Zoro Select
Foam Roll, White, 6 In. W, 550 ft. L, PK12
Mfr # 5VFH4
Zoro # G1226732
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 6 in
- Roll Length 550 ft
Product Information
- Brand Zoro Select
- MFR # 5VFH4
- Zoro # G1226732
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 12 |
Perforation Increments | 12 in |
Perforated | Yes |
Thickness | 1/8" |
Perforated / Non-Perforated | Yes |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 6 in, Roll Length 550 ft, Color White, Rolls per Bundle 12, Perforation Increments 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- PELICAN Replacement Foam Set for 1730 (1731)
- Zoro Select Protective Packaging