Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black
Mfr # CCNES-1/4F25-25
Zoro # G6396153
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Width - Foam 42 in
- Length - Foam 25 ft
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # CCNES-1/4F25-25
- Zoro # G6396153
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 42 in |
Length - Foam | 25 ft |
Length | 25 ft |
Width | 42 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 42 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 1 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2A1/SCE41/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4068BC Series 301127 Tube, 1/2 in Dia, 36 in L, Steel, Plain (N301-127)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- PRECISION BRAND Arbor Shim, 0.0150x1 3/8 ID, Pk10 (25272)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/2 in Thick, Black (CCNES-1/2F25-25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/8 in Thick, Black (CCNES-1/8F25-25)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Black (ZUSA-XPE-80)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black (P8106ULRL00.25XOH)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (5GCG1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 in Thick, Black (CCNES-1-F25P)
- Zoro Select Foam Sheets