Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black
Mfr # ZUSANSR-315
Zoro # G6758773
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-315
- Zoro # G6758773
- UPC # 193005242701
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 36 in |
Description
Neoprene Roll, Material Neoprene, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2C3, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 5/16 in Thick, Black (ZUSABSR-37)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAJ2)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .5" x .5" (X305-25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-314)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES59181-1250T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Yellow (1001311Y)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural (5GCX9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- Zoro Select Foam Sheets