Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red
Mfr # ZUSASSR-16
Zoro # G7271128
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-16
- Zoro # G7271128
- UPC # 193005261528
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Description
Silicone Roll, Material Silicone, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-64)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-61)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Red (ZUSASSR-15)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red (ZUSASSR-14)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-26)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (5GCG1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/411250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black (ZUSA-EVA-10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCNES-1/2-F25P)
- Zoro Select Foam Sheets