Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/16 in Thick, Black
Mfr # CNES59316X3X50T
Zoro # G6407956
original price:
$109.85
12% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # CNES59316X3X50T
- Zoro # G6407956
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3 in |
Length - Foam | 50 ft |
Width | 3 in |
Length | 50 ft |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1.02 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (1UTX8)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT White Polystyrene Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PLY-61)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- ZORO SELECT Silicone Cord, Diameter 1/8 in, Red (ZUSASSR-C-15)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 in Thick, Charcoal (5GDR4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- Zoro Select Foam Sheets