Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black
Mfr # CNES591/4X3X50T
Zoro # G6428633
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # CNES591/4X3X50T
- Zoro # G6428633
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 3 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1.75 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-99)
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- ZORO SELECT White UHMW Roll Stock 18 yd L x 2" W x 0.020" Thick (4CCW6)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 1/4 in Inside Dia, 5/16 in Outside Dia (BULK-CT-CF-4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X3X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSANSR-306)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-131)
- Zoro Select Foam Sheets