Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black
Mfr # CNES59316X2X50T
Zoro # G6587384
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # CNES59316X2X50T
- Zoro # G6587384
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 2 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 2 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.68 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x1/4 In (CNES593161/450T)
- ZORO SELECT Buna-N Round Cord, 5/16" D, 10' L, 50A (ZUSA-RC-960)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES593161/250T)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural (5GCL9)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-25)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- Zoro Select Foam Sheets