Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black
Mfr # CNES5918X2X50T
Zoro # G6861522
$37.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # CNES5918X2X50T
- Zoro # G6861522
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 2 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1.02 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Black (ZUSA-XPE-103)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Gray (ZUSASSR-FDA-102)
- Zoro Select Foam Sheets