Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black
Mfr # CNES593/81/250T
Zoro # G6795293
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # CNES593/81/250T
- Zoro # G6795293
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 50 ft |
Width | 1/2 in |
Length | 50 ft |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.54 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 2.0in.H (21125S100-B3)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-747)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-121)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, White (5GDJ0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black (1001323)
- Zoro Select Foam Sheets