Shop All Fragile Item Shipping
Zoro Select
Foam Roll, Perforated, White, 750 ft. L
Mfr # 36DY87
Zoro # G9071745
original price:
$242.37
14% off
new price: $207.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Perforation Increments 12 in
- Roll Length 750 ft
- Roll Width 48 in
Product Information
- Brand Zoro Select
- MFR # 36DY87
- Zoro # G9071745
- UPC # 00194484254186
- Country of Origin United States
- Category Fragile Item Shipping
Dimensions
Roll Length | 750 ft |
Roll Width | 48 in |
Details
Item | Foam Roll |
Color | White |
Material | Plastic |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Thickness | 3/32" |
Perforated | Yes |
Foam Thickness | 3/32 in |
Foam Roll Type | Standard |
Perforation | Perforated |
Rolls per Bundle | 1 |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 48 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Material Plastic, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- SUNNYWOOD Sunnywood 3860 Wooden Double Deck Card Box - Black (3860)
- 3M COMMERCIAL OFC SUP TABS, POST-IT, METALLIC, 36PK (MMM686METAL)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- ZORO SELECT Foam Roll, Perforated, 72 in. W, 550 ft. L (36DY86)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- THERMOSAFE Bottle Shipper Sleeve, PK200 (374)
- Zoro Select Protective Packaging