Shop All Fragile Item Shipping
Zoro Select
Foam Roll, Perforated, White, 1250 ft. L
Mfr # 36DY84
Zoro # G9071711
product price: $227.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Roll Length 1,250 ft
- Perforated Yes
- Perforation Increments 12 in
Product Information
- Brand Zoro Select
- MFR # 36DY84
- Zoro # G9071711
- Country of Origin United States
- Category Fragile Item Shipping
Dimensions
Roll Length | 1,250 ft |
Roll Width | 48 in |
Details
Item | Foam Roll |
Color | White |
Material | Plastic |
Perforated | Yes |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Thickness | 1/16" |
Rolls per Bundle | 1 |
Foam Thickness | 1/16 in |
Foam Roll Type | Standard |
Perforation | Perforated |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 1, Material Plastic, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Laser Labels, Fluorescent, 2inx4in, Neon Yellow, 250PK (BSN26143)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- ZORO SELECT Foam Roll, Perforated, 72 in. W, 550 ft. L (36DY86)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK12 (413)
- Zoro Select Protective Packaging