Shop All Foam Sheets
Zoro Select
Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black
Mfr # ZUSABSR-215
Zoro # G2446554
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Plain
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-215
- Zoro # G2446554
- UPC # 193005185428
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Description
Buna-N Roll, Material Buna-N, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards ASTM D1056 2B2, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L (4YTR2)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 1/2" Thick (BULK-PS-PE-698)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Red (1001313R)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 36 in L, 1/2 in Thick, Brown (ZUSA12CR10480-18)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/16 in Thick, Black (CCNES3/16F91325)
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- Zoro Select Foam Sheets