Shop All Protective Packaging Foam
Zoro Select
Foam Roll 72" x 250 ft., 1/4" Thickness
Mfr # 5VFE9
Zoro # G2687142
product price: $260.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$260.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 72 in
Product Information
- Brand Zoro Select
- MFR # 5VFE9
- Zoro # G2687142
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 250 ft |
Details
Item | Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 1 |
Perforated / Non-Perforated | No |
Thickness | 1/4" |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 72 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- Zoro Select Protective Packaging Foam