Shop All Protective Packaging Foam
This Product is Discontinued
Zoro Select
Foam Roll 12" x 600 ft., Perforated, 3/32" Thickness (Discontinued)
Mfr # 1HAX5
Zoro # G2660831
This Product is Discontinued
Key Features
- Material Polypropylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 12 in
Product Information
- Brand Zoro Select
- MFR # 1HAX5
- Zoro # G2660831
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 600 ft |
Details
Item | Foam Roll |
Material | Polypropylene |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 1 |
Perforated / Non-Perforated | Yes |
Perforation Increments | 12 in |
Perforated | Yes |
Thickness | 3/32" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 12 in, Roll Length 600 ft, Color White, Rolls per Bundle 1, Material Polypropylene, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.