Shop All Protective Packaging Foam
Zoro Select
Foam Pouch, GP, 6" L, 7" W, PK400
Mfr # 56KZ86
Zoro # G1016630
product price: $55.85
/pk 400, $0.14/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Thickness 1/8 in
- Case Weight 5 lb
- Foam Pouch Type General Purpose
- Temperature Range 0 Degrees to 110 Degrees F
Product Information
- Brand Zoro Select
- MFR # 56KZ86
- Zoro # G1016630
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Pouch Length | 6 in |
Pouch Width | 7 in |
Details
Item | Foam Pouch |
Material | Polyethylene |
Foam Thickness | 1/8 in |
Case Weight | 5 lb |
Foam Pouch Type | General Purpose |
Temperature Range | 0 Degrees to 110 Degrees F |
Pouches per Case | 400 |
Max. Temperature | 110 Degrees F |
Recycling Information | #4 |
Min. Temperature | 0 Degrees F |
Description
Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 7 in, Pouch Length 6 in, Pouches per Case 400, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- ZORO SELECT Foam Roll 24" x 550 ft., 1/8" Thickness, Pk3 (5VFE1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Foam Cord, 10 ft. L, 1/2" dia., Black (ZUSABSR-C-3)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- Zoro Select Protective Packaging Foam