Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 30 ft. L, 5/8" dia., Black
Mfr # ZUSA287625-30
Zoro # G7274138
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Standards ASTM D1056 2C3
- Shape Round
- Length 30 ft
Product Information
- Brand Zoro Select
- MFR # ZUSA287625-30
- Zoro # G7274138
- UPC # 193005181307
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 30 ft |
Diameter | 5/8 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 5/8 in, Length 30 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn-730 Tn730 Black Toner Cartridge 3000 Page High Yield (TN-730-PCI)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- KT TAPE Pro Synthetic Pre-Cut - Teal (351481)
- 3M Box Sealing Tape, Yellow, 48mm x 50m, PK 36 (373)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- 3M Foam, Polishing Pad, 8", PK12 (05725)
- Zoro Select Protective Packaging Foam