Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 30 ft. L, 3/16" dia., Black
Mfr # ZUSA287187-30
Zoro # G7274059
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 30 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Product Information
- Brand Zoro Select
- MFR # ZUSA287187-30
- Zoro # G7274059
- UPC # 193005181055
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 30 ft |
Diameter | 3/16 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 3/16 in, Length 30 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear With Hang Hole (R22-HH)
- UNIVERSAL ONE Hanging File Folders, Blue, PK25 (UNV14216)
- BETTER PACKAGES Shear Guid Roller (FM18)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- PELICAN Replacement Foam Set for 1660 (1661)
- Zoro Select Protective Packaging