Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 30 ft. L, 1/4" dia., Black
Mfr # ZUSA287250-30
Zoro # G7274269
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 30 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Product Information
- Brand Zoro Select
- MFR # ZUSA287250-30
- Zoro # G7274269
- UPC # 193005181109
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 30 ft |
Diameter | 1/4 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1/4 in, Length 30 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946T)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Packing Foam Roll, Perforated, 12" W (56KZ24)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Foam Cord, 10 ft. L, 1/2" dia., Black (ZUSABSR-C-3)
- Zoro Select Protective Packaging Foam