Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 15 ft. L, 1/8" dia., Black
Mfr # ZUSA287125-15
Zoro # G7274007
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 15 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Product Information
- Brand Zoro Select
- MFR # ZUSA287125-15
- Zoro # G7274007
- UPC # 193005180980
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 15 ft |
Diameter | 1/8 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1/8 in, Length 15 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminator, 9", Black (1703072)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ07)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- Zoro Select Protective Packaging