Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 100 ft. L, 5/8" dia., Black
Mfr # ZUSA287625-100
Zoro # G7274393
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 100 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Product Information
- Brand Zoro Select
- MFR # ZUSA287625-100
- Zoro # G7274393
- UPC # 193005181277
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 100 ft |
Diameter | 5/8 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 5/8 in, Length 100 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Assorted Ink Colors, Black Barrel, PK4, 4PK (2116198)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- 3M Pull/Cut Tape Dispenser (M75)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY94)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY87)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- Zoro Select Protective Packaging Foam