Shop All Indicator Lights
Zoro Select
Flush Indicator Light, Red, 12V
Mfr # 20C840
Zoro # G5090802
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type Incandescent
- Shape ROUND
Product Information
- Brand Zoro Select
- MFR # 20C840
- Zoro # G5090802
- UPC # 190735420256
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Flush Panel Light |
Voltage | 12V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
NEMA Rating | 1 |
Average Life | 50,000 hr |
Current Drawn | 80 mA |
Standards | CSA, UL Listed |
Panel Thickness | 0.030 in to 0.093 in |
IP Rating | IP40 |
Body Material | Nylon |
NEMA Enclosure Rating | 1 |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 12 V AC/DC |
Head Style | Flush |
Lens Color | Red |
Description
Flush Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 12V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 80 mA, Average Life 50,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007R16)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M127)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- Zoro Select Push Buttons & Indicators