Shop All Guard Rails
Zoro Select
Flush End Post, 21 In., Yellow, Steel
Mfr # 22DN09
Zoro # G5766293
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Flush End Post
- Overall Height 21"
- Post Height 21 in
Product Information
- Brand Zoro Select
- MFR # 22DN09
- Zoro # G5766293
- UPC # 190735426159
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 21" |
Post Height | 21 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Plate Dimensions | 11 in x 11 in |
Mounting Hole Dia. | 7/8 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Flush End Post |
Color | Safety Yellow |
Includes | Rubber Caps |
Item | Flush End Post |
Guard Rail Levels | Single |
Mounting Style | Bolt On |
For Use With | 22DN01, 22DN02, 22DN03; 22DN04 |
Finish | Powder Coat |
Number of Mounting Holes | 4 |
Net Weight | 36 lb |
Shop By | Closeouts |
Description
Flush End Post, Steel, Guard Rail Levels Single, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 36 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Spring, Yellow (35716)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- WESTWARD 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY40)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K031)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT Socket Mounting Base, Single, L 5 In (2HER7)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- Zoro Select Guard Rails