Shop All Drop-In Anchors
Zoro Select
Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK
Mfr # U30578.050.0001
Zoro # G0054050
product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 2"
- Material 18-8 Stainless Steel
- Finish Plain
- Drill Bit Size 5/8"
Product Information
- Brand Zoro Select
- MFR # U30578.050.0001
- Zoro # G0054050
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Thread Depth | 0.75 in |
Bolt Dia. | 1/2 in |
Min. Hole Depth | 2 in |
Minimum Hole Depth | 2 in |
Bolt or Rod Size | 1/2 in |
Details
Item | Flush Embedment Anchor |
For Use In | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Material Grade | 303 |
Drop-In Anchor Type | Non-Flange |
System of Measurement | Inch |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Flange Style | Flush |
Installation Method | Drop-In Anchor Setting Tool |
Compatible Material | Concrete |
Description
Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, System of Measurement Inch, Bolt or Rod Size 1/2 in, Material Grade/Class 18-8, Compatible Material Concrete, Installation Method Drop-In Anchor Setting Tool, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- ZORO SELECT Spring Pin, Slot, 1 1/8x1/8 L, Pk100 (5BY19)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462350)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (U30578.025.0001)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 80 PK (B30575.062.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- Zoro Select Concrete Anchors